Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Durable 12 Piece Fine Ceramic Embossed Dinnerware Set in White

  • Mfr # 96949.12

  • Zoro # G721736681


product price: $69.39
/ea

Key Features

Material
Ceramic
Color
White
Overall Height
12.4 in
Overall Width
12.2 in
Overall Length
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96949.12
Zoro #
G721736681
UPC #
085081201300
Country of Origin
China

Dimensions

Overall Height
12.4 in
Overall Width
12.2 in
Overall Length
12.2 in

Details

Material
Ceramic
Color
White
Item
Dinnerware Set

Description

Elevate your dining experience with this Hometrends Ultra Durable 12 Piece Fine Ceramic Embossed Dinnerware Set. The sturdy fine ceramic construction is dishwasher and microwave safe for convenient everyday use. With a gorgeous antique looking embossed design in white, this set looks beautiful in any house with any decor. Including four of each dinner plates, salad plates, and bowls, you'll be ready for all occasions. Serve delicious meals to your family and guests on these lovely dishes today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.