Zoro Homepage

Smart Edison Bulbs A67 E26 6W Dimmable Tunable Warm White 2100-5000K APP Control, 2PK

  • Mfr # SY-TF2CA67-02

  • Zoro # G415084050


product price: $19.99
/pk 2, $10.00/ea

Key Features

Watts
6W
Bulb Base Type
E26
Bulb Housing
Glass
Dimmable
Yes
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY-TF2CA67-02
Zoro #
G415084050
UPC #
-
Country of Origin
China

Details

Item
Smart Edison Bulbs
Watts
6W
Bulb Base Type
E26
Bulb Shape
A67
Bulb Housing
Glass
Dimmable
Yes
Light Technology
LED
Indoor/Outdoor Usage
Indoor, Outdoor
Shop By
Hot Buys
Features
Adjustable from Warm 2100K to Cool 5000K; Dimmable from 1% to 100%; Work with Alexa voice control, Google Assistant. Download the HVS APP(support both Android and IOS system)
Incandescent Wattage Equivalency
60W

Description

HVS Smart Amber Edison Bulbs blend vintage charm with modern convenience, featuring a tunable white spectrum from 2100K to 5000K and fully dimmable brightness (1%–100%) for customizable lighting at any time. Designed with high-quality vitreous materials and a warm amber finish, the double spiral filament offers a retro mid-century look while ensuring long-term durability with over-temperature protection. Whether you need cozy mood lighting for evenings or crisp functional lighting for work, these bulbs adjust seamlessly to your daily rhythm. Compatible with Alexa and Google Assistant, HVS smart bulbs connect easily via the HVS App on 2.4GHz Wi-Fi for hands-free voice control or remote access. The intuitive app lets you group bulbs, preserve settings during power outages, and switch between Sleep, Reading, Work, and Leisure modes with a single tap. Automate lighting based on time or weather, set schedules and timers, and create a smart home experience that works for youall with the warm glow of classic design and intelligent performance.


  • Dimmable and Tunable White Function - HVS smart led light bulbs support both tunable cool to warm white and dimmable. You can control the color temperature (from 2100k to 5000k) and brightness (from 1% to 100%) anytime and any where. The smart filament bulbs suits the change of light and life scenes full day long. The warm mood lighting suits leisure time, and white functional lighting suits work time. Biological rhythm simulate the light change of the day and let you feel the natural light.
  • Amber Vintage Edison Light Bulbs Design - with high quality vitreous material, amber light bulbs bring you the retro mid-century style. Amber coating with 360-degree beam angle, cast you a soft warm glow ambiance. The double spiral filament with over-temperature protection is hard to burn out for long usage. Classic brief feature of vintage smart bulb fits well with daily life and environment, compatible with HVS powerful lighting function will greatly improve your life quality.
  • Work with Alexa Google Assistant - HVS spiral filament smart bulbs that work with Alexa voice control, Google Assistant. Download the HVS APP(support both Android and IOS system) and easily connect the smart light bulbs to 2.4GHz WiFi (Bluetooth only for assistant link), then you can control it via phone when you are busy or just give simple command to Alexa to free your hand! Sharing connection of HVS APP will allow your friends and family control together and conveniently.
  • Simple Operation and Complete Functions - Exclusive APP has brief interface and friendly to new hand. Build-in 4 scene for sleep, reading, work and leisure, quick switch for daily life by one tap of the app. You can group several bulbs together by app and control them with one click or command. No need repetitive operation or waste time to check on each bulb. The bulbs will not lose the settings with a power cut, all the settings will be remembered thoughtfully without continually reset.
  • High Support to Automatic Your Home - Automatic function allow you to custom your life scene, and control your light based on the changes of time and weather. You can set the front porch light to turn on after sunset, and a warm light will be always waiting for you to back home when finish the day! Schedule setting, timer, countdown function is easily to set to fulfill your smart life. Try HVS smart Edison bulbs and to explore more possibility with your brainstorms!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.