Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Smart Light Bulb, 9W A19 RGB Color-Changing LED Light Bulb with Music Sync, 4-Pack

  • Mfr # SYTA2C9-01-4P

  • Zoro # G804218042


product price: $31.65
/ea

Key Features

Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SYTA2C9-01-4P
Zoro #
G804218042
UPC #
705197268959
Country of Origin
China

Dimensions

Length
4.82"
Width
4.82"
Height
4.82"

Details

Watts
9W
Bulb Base Type
E26
Bulb Shape
A19
Bulb Housing
Plastic
Dimmable
Yes
Light Technology
LED
Light Color
Warm White/Cool White
Indoor/Outdoor Usage
Indoor
Shop By
Hot Buys
Features
Adjustable from Warm 2500K to Cool 6500K; Dimmable from 1% to 100%
Weight
0.57
Pack Size
4
Incandescent Wattage Equivalency
60W

Description

Enjoy personalized lighting with these dimmable tunable white smart LED bulbs, offering adjustable brightness from 1–100% and customizable color temperatures ranging from a cozy 2500K to a vibrant 6500K using the intuitive wheel-ring control panel. Built-in lighting scenesWorking, Night, Leisure, and Readprovide convenient presets, or create your own for a tailored ambiance. Voice control integration with Alexa and Google Assistant allows hands-free operation, making it easy to switch, dim, or brighten lights without lifting a finger. Designed for user-friendly automation, these bulbs support group control and device sharing, minimizing repetitive actions while retaining all settingseven after a power outage. With intelligent scheduling and biorhythm timers, wake up to a gentle sunrise glow or fall asleep under a soothing sunset mode, maintaining a healthy lifestyle and saving up to 90% in energy use. Installation is seamless: compatible with standard E26 sockets and supported by a stable 2.4GHz Wi-Fi connection, aided by Bluetooth for faster setup via the APPHVS Smart appavailable in the Apple Store and Google Play.


  • Dimmable tunable white light bulbs for multi-lighting needs - Pick the brightness from 1-100% and choose the color temp on the wheel-ring control panel from 2500K to 6500K. Built-in scenes(Working/Night/ Leisure/Read)offer a shortcut to use, or you can edit and create a new one. Bright cool white light offers you a peaceful ambiance for reading, comfort warm white light eases your eye strain to practice yoga and meditation.
  • Voice control free your hands of busy - Just give a simple voice command to compatible echo/google home devices, the smart led bulb that works with Alexa/Google Assistant will turn on/off/dim/brighten. When you lie in bed, no need to get out of a cozy blanket or bother others to push the light switch. smart lights automate your entire smart home lighting and simplify your life.
  • User-friendly smart bulbs avoid boring repetition Group of light bulbs can be managed and run simultaneously, without repeated operation. (Ensure to enable 2.4GHz Wi-Fi). The bulbs will not lose the settings with a power cut, worry-free for future usage. Share the device, make your family member allowed to enjoy the comfort and convenience too.
  • Schedule setting auto-on/off simulated daylight - Select the biorhythm timer, the sunrise glow will wake you gently to greet a new day, and sunset mode helps you to fell asleep rapidly and auto turns off later, get rid of the manual switch and keep a healthy life rhythm, upgrade ordinary lighting into an extraordinary experience. Smart light works only when you need them, save 90% electricity and the cost of frequent bulb replacement.
  • Install and stable connect in seconds - The Wi-Fi light bulbs are compatible with any standard E26 light socket or a lighting fixture, just screw them into your table lamps, hanging lamps, ceiling lights, and more. Scan the QR code on User Manual or search and download the APPHVS Smart on Apple Store/Google Play Store, pair the bulb via Wi-Fi (2.4Hz only). Bluetooth assists a more stable connection to find the device and set it up on the smartphone instantly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.