
Smart Outdoor String Lights Color Changing APP Control Work with Alexa Google, 3 Core Wire, RGB-84FT
Mfr # SY-SL3C-84
Zoro # G915084055
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color Temp.
2500K to 9000K
Material
Shatterproof Acrylic
Fixture Mounting Location
Indoor or Outdoor Use
IP Rating
IP65
Housing Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SY-SL3C-84
Zoro #
G915084055
UPC #
-
Country of Origin
China
Dimensions
Length
84 ft
Details
Color Temp.
2500K to 9000K
Material
Shatterproof Acrylic
Fixture Mounting Location
Indoor or Outdoor Use
IP Rating
IP65
Housing Color
Black
Special Features
Custom brightness, 9 scenes and effects, infinite color choices, and tunable white from 2500K to 9000K
Item
String Lights
Shop By
Hot Buys
Description
Smart Outdoor String Lights Color Changing APP Control Work with Alexa Google 3 Core Wire, RGB-84FT
- Gorgeous Eye-Catching Light From Unbreakable Diamond Bulbs: The unique acrylic diamond shape bulbs of the outdoor patio lights look floral and bright, bring vibrancy and artsy to your home. The ultra-premium impact-resistant, shatterproof and IP65 weatherproof bulbs will not break or smash into pieces when dropped or stepped on to hurt kids or pets' feet. Led patio string lights with a Long-lasting life span of up to 20+ years or 25000 hours.
- Personalized Light For Your Moods : Besides predefined 9 scenes and effects: Strobe, Fade, Pulse, Blink, Chase, Christmas, America, Pick 2 and Multicolor, Infinite colors and tunable white offer from hue range of 2500K-9000K and custom brightness. To create the right ambiance for your own mood at yards garden bistro decks pergolas balconies gazebos restaurants bars wedding, occasions; Timer Schedule, Group Control, Family Device share to suit your lifestyle and various surprises.
- Stronger Stable Control Anytime Anywhere: Easily connect the lights to WiFi (2.4 GHz only), customize lights with the HVS Smart app on a smartphone/tablet (Android or iOS). Control lights throughout your entire house or any other place with a click on the screen. Bluetooth assists a quicker connection to pair the device and set it up on APP instantly. These smart lights can be remotely controlled via Alexa and Google Voice Assistant, when you are busy with your hands baking, playing, or la
- Link Up To 48bulbs For Magnificent Lighting Show: This decorative lighting string can be linked up to 48bulbs and still be controlled by App. Connecting two or more sets for your personal or commercial demands in larger area line venues, shopping mall, a big celebration, vocal concert, School, party, birthday, special event, holidays, make a unique lighting show to impress all audiences.
- ETL Safety Certified Weatherproof: Outdoor led string lights secure low voltage lighting and remain cool to touch, no worry about overheat, safe for your family especially kids. High-quality thicker wire allows long-term use for both indoor and outdoor. IP65 waterproof string lights, no worries about the short circuits or faulty wires in inclement weather.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.