Zoro Homepage

Smart Outdoor String Lights LED Tunable Dimmable Warm White APP Control 3 Core Wire, WW-48FT

  • Mfr # SL-2W-48

  • Zoro # G015084047


product price: $53.49
/ea

Key Features

Color Temp.
2500K to 6500K
Housing Color
Black
Fixture Mounting Location
Indoor or Outdoor Use
Material
Shatterproof Acrylic
Special Features
Adjustable Color temperature and brightness. Exclusive App control (both Android and iOS systems applicable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-2W-48
Zoro #
G015084047
UPC #
-
Country of Origin
China

Dimensions

Length
48 ft

Details

Color Temp.
2500K to 6500K
Housing Color
Black
Fixture Mounting Location
Indoor or Outdoor Use
Item
String Lights
Material
Shatterproof Acrylic
Special Features
Adjustable Color temperature and brightness. Exclusive App control (both Android and iOS systems applicable)
IP Rating
IP65
Shop By
Hot Buys

Description

  • Unique Diamond Shape Designed in N.Y.C: Eye-catching stylish appearance, double-decker transparent acrylic bulbs give off charming light, twinkle like a bunch of diamond-shaped little sparklers at night. The pure and bright lights will create a brilliant elegant atmosphere, bring vibrancy and artsy to your home, a great addition to both outdoor and indoor spaces. Add a perfect decor for a cozy moment with your family, in your dining room, party, backyards, patios, garden, pergola, etc.
  • Freely Manage Your Light Anytime Anywhere: Download the exclusive APP (both Android and iOS systems applicable), easily connect the lights to smartphone/tablet (2.4 GHz WiFi & hotspot available). Set it up directly from the phone, no distance limitation, and no extra dimmer needed. Worry-less for having forgotten to turn off the garden lights till you lying on the bed, or having to go to the yard press switch in bad weather, just click the screen on your hands.
  • Fully Personalize & Automation & Voice Control: Both color temp(2500K-6500K) and brightness(1% to 100%) are smoothly adjustable. Built-in scenes(Working/Night/ Leisure/Read)offer a shortcut to use, or you can edit and create a new scene with the brightness, color temp, flash modes, and speed. Automation avoid repeated operation to save your time, Off at sunrise and on at sun, set it, and forget it. Just give a simple voice command to Alexa/Google home devices, free your hands of busy.
  • ETL Safety Certified Weatherproof: With an IP65 waterproof certification, the bulbs can sustain hot sunlight/rainstorm/fierce wind/heavy snow. Shatterproof acrylic material means no worry about it will fall down and break into pieces to hurt your kid or pet's feet. Bulb shells remain cool after a long-time being lit, sturdy durable thick cord can withstand extended outdoor wear and tear, built-in safe protection defends the short circuits in inclement weather.
  • Installation is a breeze & Extendable choice : Each socket of string lights comes with a hoop for hanging with a clip, hook or rope easily, brightening ideal ambiances various personal or commercial occasions like a home party, wedding reception, anniversaries, campus event, carnival, celebration, and shopping mall. If you need one more set to be chained to cover a larger space( max to 48bulbs).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.