Shop HOMEVISION TECHNOLOGY

DWD85TE 85cm Elliptical Dish T-0.7mm Galvanized Steel with E2-Rotational Mount and SMTA Stand with 5 LNB

  • Mfr # DWD85TE
  • Zoro # G504029467

product price: 
$
384.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWD85TE
Zoro #
G504029467
UPC #
-
Country of Origin
China

Description

  • Offset Angle: 17.94°.
  • Aperture-Short Axis: 75cm.
  • Aperture-Long Axis: 90cm.
  • Focus Length: 566.1 mm.
  • KU-BAND Gain @12.45GHz: 38.3 dB/37.6dB*.
  • Elevation: +10°~+65°.
  • Azimuth: 0°~360°.
  • Efficiency: 75% Min.
  • Finish: Polyester Powder Coating.
  • Color: Crey/Cool Gray/DARK GRAY.
  • Mounting Type: Universal Mount.
  • Pole Diameter Acceptable: 42~60 mm.
  • Ambient Temperature: -40?~+60?.
  • Relative Humidity: 0~100%.
  • Material: Steel.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.