DWD35PT 14 Inch - 35x40cm Portable Camping Dish Kit in Platic Case - Taiwan with 1xDual LNB
- Mfr # DWD35PT
- Zoro # G104029294
product price:Â
$
206.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWD35PT
- Zoro #
- G104029294
- UPC #
- -
- Country of Origin
- China
Description
35cm Portable Camping Dish Kit.
The camping dish kit include dish reflector, coaxial cable, compass and suction stand.
You can move and carry it easily anywhere.
Outdoor and indoor usage.
Easy installation on car roof, metal or glass surface.
Don't miss any TV entertainment in your vacation.
Dish material: Steel and conductive paint plastic.
Finish of reflector: Polyester Powder Coating.
Specifications:
Offset Angle: 28.81X.
Aperture-Short Axis: 35.2cm.
Aperture-Long Axis: 40.2cm.
Focus Length: 175 mm.
KU-BAND Gain @12.45GHz: 31.79dB.
Elevation: 10-90X.
Azimuth: 0-360X.
Efficiency: 75% min.
Color: Gray/Cool Gray.
Mounting Type: Pole/Wall mount.
Pole Diameter Acceptable: 25-38mm.
Ambient Temperature: -40XC ~ +60XC.
Relative Humidity: 0~100%.
Material: Plastic with Steel.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.