This item is Discontinued.

Homevision Technology Homevision Technology WR-W311R plus Tenda 150Mbps Wireless N Broadband Router WR-W311R+

Homevision Technology WR-W311R plus Tenda 150Mbps Wireless N Broadband Router (Discontinued)

  • Mfr # WR-W311R+
  • Zoro # G503768732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR-W311R+
Zoro #
G503768732
UPC #
-
Country of Origin
China

Description

W 311R+ is a 802.11n compliant wireless router that delivers up to 4x faster wireless speeds and 3x farther range than 802.11g while staying backward compatible with 802.11g/ b devices. Upgrading your home network to 150Mbps of Wireless N speed, the W316R provides an excellent solution for experiencing better wireless performance while sharing a broadband Internet connection with multiple computers over a secure wireless network. Equipped with one external 5dBi antennas, this router performs faster file transfers and farther coverage enabling greater wireless signals across your home. The W316R also includes a 4-port 10/100Mbps Ethernet switch for extra users. The W311R+ makes it easy to set up your wireless network in your home or office without professional installation. Thanks to the world’s most intuitive utility interface, it takes you to finish easily installing your wireless network and Internet connection in three steps. Once the setup process is complete, you can share a high-speed Internet connection, files, media, and more. Also, to prevent unauthorized access, it supports for WPA/WPA2 security standards ensure that you will be able to use the best possible encryption regardless of your other wireless devices. The W311R+ is ideal for sharing your Internet connection throughout home or small office.
  • Delivers up to 150Mbps wireless speed, 4X faster than ordinary wireless G devices.
  • Allows Internet broadband sharing and the freedom of wireless Internet usage throughout your home/office.
  • Deliver better wireless performance and faster file transfers based on 802.11n technology.
  • Backward-compatible with 802.11b/g devices , you can upgrade your network to the latest n at lower cost.
  • Advanced WPA/WPA2 protects data and privacy. WPS enables you to quickly establish a secure network.
  • World's most intuitive utility interface guides you to install a secured network in 3 steps.
  • Prioritizes both wired and wireless Internet traffic to bandwidth-sensitive applications like online gaming, VoIP.
  • Wireless Security: WEP, WPA, WPA2, WPA-PSK, WPA2-PSK.
  • Certificates: FCC, RoHS, CE(Wireless), WEEE.
  • Speed: Up to 100Mbps (Up to 150Mbps for Wireless).
  • Dimension: 160mm x 102mm x 31mm.
    Standard:
  • IEEE 802.11n/g/b.
  • IEEE 802.3/3u.
    Interface:
  • 1 10/100Mbps auto negotiation RJ45
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.