Shop HOMEVISION TECHNOLOGY
Create Account
RG59311000W TygerWire 1000-Ft RG59 Coaxial Cable with 90 percent Braid- White
- Mfr # RG59311000W
- Zoro # G803912941
product price:Â
$
354.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG59311000W
- Zoro #
- G803912941
- UPC #
- -
- Country of Origin
- China
Description
This TygerWire 1000' RG59 Coaxial Cable is professional-quality cable with 20 gauge copper clad steel center conductor. Cable also swept-tested to 3000MHz(3GHz) to assure excellent off-the-reel performance. This cable heavily 90% shielded with 100% foiled to minimize interference. Copper clad steel conductor maxima the cable length you can run. Cable jacket is sequentially marked to keep track of cable used.
Copper clad steel center conductor.
Gas expanded polyethylene dielectric.
Swept tested to 3000MHz(3GHz).
Foamed dielectric provides ease of handling and improved electrical performance.
Extra foiled coverage for optimal signal protection.
90% shield with 100% foiled to minimize interference.
Supplied in Reel-in-Box for easy pulling and fewer kinks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.