Shop HOMEVISION TECHNOLOGY
Create Account
RG621500B TygerWire 500-Ft RG6 Coaxial Cable with 60 percent Braid- Black
- Mfr # RG621500B
- Zoro # G203912923
product price:Â
$
107.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RG621500B
- Zoro #
- G203912923
- UPC #
- -
- Country of Origin
- China
Description
This TygerWire 500' RG6 Coaxial Cable is professional-quality cable with 18 gauge copper clad steel center conductor. Cable also swept-tested to 3000MHz(3GHz) to assure excellent off-the-reel performance. This cable heavily 60% shielded with 100% foiled to minimize interference. Copper clad steel conductor maxima the cable length you can run. Cable jacket is sequentially marked to keep track of cable used.
Copper clad aluminum center conductor.
Gas expanded polyethylene dielectric.
Swept tested to 3000MHz(3GHz).
Foamed dielectric provides ease of handling and improved electrical performance.
Extra foiled coverage for optimal signal protection.
60% shield with 100% foiled to minimize interference.
Supplied in Reel-in-Box for easy pulling and fewer kinks.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.