SJTW Extension Cord, 14 AWG, Indoor/Outdoor, 14/3, 1 Outlets, 5-15R, Black, PVC, 5-15P, 10 ft
- Mfr # S515PR-120QL
- Zoro # G810916581
Key Features
Specifications
Details
- MFR #
- S515PR-120QL
- Zoro #
- G810916581
- UPC #
- 819145022583
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Location
- Indoor/Outdoor
- Number of Outlets
- 1
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Jacket Material
- PVC
- Jacket Color
- Black
- Power Indicator
- No
- Gauge/Conductor
- 14/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Standards
- UL Listed
- Watts
- 1875W
- For Use With
- Household appliances
Dimensions
- Wire Size
- 14 AWG
- Cord Length
- 10 ft
Description
This AC WORKS brand locking extension cord (model S515PR‐QL) is a heavy‐duty 10‐foot indoor/outdoor power cable designed for household, job‐site, and portable‐power applications. It features a NEMA 5‐15P 15‐amp, 125‐volt household male plug and a NEMA 5‐15R 15‐amp household female connector with a built‐in locking mechanism that keeps devices securely connected until intentionally released. The cord is built with SJTW 14/3 copper wire and a 300‐volt outdoor‐rated jacket, engineered to withstand abrasion, moisture, and general outdoor conditions while remaining flexible. This makes it ideal for job‐site tools, CarGenerator setups, and general indoor/outdoor temporary power. This product is UL certified and includes a 5‐year limited warranty.
- Heavy‐duty indoor/outdoor extension cord
- SJTW 14/3 copper wire with 300‐volt outdoor jacket
- NEMA 5‐15P household male plug
- NEMA 5‐15R female connector with locking feature
- Prevents accidental unplugging during use
- Ideal for job‐site power, CarGenerator, and indoor/outdoor applications
- UL certified
- Includes 5‐year limited warranty
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.