Shop HOMEVISION TECHNOLOGY
Create Account
This TygerWire RG592DC21500 500' RG59 Coaxial Cable is professional-quality CCTV cable with 20
- Mfr # RG59+2DC-21500
- Zoro # G703912935
product price:Â
$
171.99
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
- RG59+2DC-21500
- Zoro #
- G703912935
- UPC #
- 747925254988
- Country of Origin
- China
Description
This TygerWire RG592DC21500 500' RG59 Coaxial Cable is professional-quality CCTV cable with 20 gauge copper clad aluminum center conductor. Cable also swept-tested to 3000MHz (3GHz) to assure excellent off-the-reel performance. Copper clad aluminum conductor maxima the cable length you can run. Cable jacket is sequentially marked to keep track of cable used.
2 Solid Bare Copper DC cable.
Gas expanded polyethylene dielectric.
Foamed dielectric provides ease of handling and improved electrical performance.
Extra foiled coverage for optimal signal protection.
60% shield with 100% foiled to minimize interference.
Supplied in Reel-in-Box for easy pulling and fewer kinks.