Zoro Homepage

TygerClaw 32in- 60in Tilt Ceiling Mount - Black

  • Mfr # CLCD103BLK

  • Zoro # G808436169


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLCD103BLK
Zoro #
G808436169
UPC #
669716211393
Country of Origin
China

Description

Tygerclaw clcd103blk 32- 60 tilt ceiling mount - black this tygerclaw clcd103blk tilt ceiling mount is designed for most 32 to 60 flat-panel tvs up to 176lbs/80kgs with tilt degree up to +15, swivel degree up to 360, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of tv up to 750mm from ceiling, also an innovative locking mechanism gives quick and easy installation. features: large size tilt ceiling mount holds most 32 to 60 flat-panel tvs up to 176lbs/80kgs tilt degree up to +15 swivel degree up to 360 extension from ceiling up to 750mm universal mounting pattern up to vesa 520mm x 400mm solid heavy-gauge cold steel construction perfect your tv placement by sliding left or right with locking mechanism quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.