Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TygerClaw Full Motion Wall Mount For 60in to 100in Flat-Panel TVs

  • Mfr # LCD3482BLK

  • Zoro # G208445570


product price: $669.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD3482BLK
Zoro #
G208445570
UPC #
-
Country of Origin
China

Description

Tygerclaw lcd3482blk full-motion wall mount is designed for most 60 to 100 flat-panel tvs up to 176lbs/80kgs with tilt degree from -15 to +5, swivel degree up to 180, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of tv up to 625mm from wall, also an innovative locking mechanism gives quick and easy installation. features: large size full-motion wall mount holds most 60 to 100 flat-panel tvs up to 176lbs/80kgs tilt degree from -15 to +5 swivel degree up to 180 extension from wall up to 625mm universal mounting pattern up to vesa 926mm x 610mm solid heavy-gauge cold steel construction perfect your tv placement by sliding left or right with locking mechanism quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.