Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TygerClaw Single Monitor Sit-Stand Workstation

  • Mfr # TYDS10019BLK

  • Zoro # G408436392


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
11 in
Width
38 in
Tilting Angle (Deg.)
-90° to 90°
Load Capacity
22 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TYDS10019BLK
Zoro #
G408436392
UPC #
669716349362
Country of Origin
China

Dimensions

Height
11 in
Width
38 in
Depth
4.50 in
Max. Screen Size Supported
27 in
Min. Screen Size Supported
13 in
Minimum Screen Size Supported
13 in
Maximum Screen Size Supported
27 in

Details

Item
Mounting Arm
Color
Black
Tilting Angle (Deg.)
-90° to 90°
Load Capacity
22 lb
Material
Aluminum, Steel
Features
360° Swivel, Cable Management, Keyboard Tray, Ergonomic, Cord Management
Includes
Sit-Stand Workstation, Single Arm, Black, Mounting Hardware
Assembly
Required
Application
Desk
Mounting Pattern
100 x 100
Number of Displays Supported
1
VESA Mount Compatible
Yes
Device Supported
Monitor, Workstation
Maximum Tilt Angle
90°
Series
Sit-Stand
Minimum Tilt Angle
-90°

Description

Tygerclaw tyds10019blk single monitor sit-stand workstation tygerclaw tyds10019blk combining durable design with a sleek appearance, mount-it single monitor articulating arm is designed to maximize your viewing comfort and improve your productivity with its full-motion capabilities such as height adjustment, tilt, swivel, pivot and rotate features. By raising your monitor off of the desktop, the mounting arm increases valuable surface space. Placing the monitor at a comfortable and ergonomic height helps reduce shoulder, neck and eye strain. Ideal of home or office use. features: holds most 13 in. To 27 in. Monitors up to 22 lb. universal mounting pattern up to vesa 100 mm x 100 mm tilt degree from -90 to +90 swivel degree up to 360 built in cable management mounts to the back of your desk via a heavy-duty c-clamp solid heavy-gauge cold steel construction all necessary mounting hardware is included tested and guaranteed: full 1-year warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.