Zoro Homepage

TygerClaw Tilt TV Wall Mount for 42in- 83in TVs

  • Mfr # LCD3023BLK

  • Zoro # G508445386


product price: $306.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD3023BLK
Zoro #
G508445386
UPC #
669716343230
Country of Origin
China

Description

Tygerclaw lcd3023blk tilt tv wall mount for 42-83 tvs tygerclaw lcd3023blk tilt wall mount is designed for most 42 to 83 flat-panel tvs up to 132lbs/60kgs with tilt degree from -12 to 0, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation. features: large size tilt wall mount holds most 42 to 83 flat-panel tvs up to 132lbs/60kgs tilt degree from -12 to 0 universal mounting pattern up to vesa 800mm x 400mm solid heavy-gauge cold steel construction perfect your tv placement by sliding left or right with locking mechanism quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.