Zoro Homepage

TygerClaw Tilt TV Wall Mount for 46in-110in TVs

  • Mfr # LCD3502BLK

  • Zoro # G408445349


product price: $696.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCD3502BLK
Zoro #
G408445349
UPC #
669716340949
Country of Origin
China

Description

Tygerclaw lcd3502blk tilt tv wall mount for 46-110 tvs tygerclaw lcd3502blk tilt wall mount is designed for most 46 to 110 flat-panel tvs up to 275lbs/125kgs with tilt degree from -10 to 0, and is constructed from heavy gauge steel for total support and durability, also an innovative locking mechanism gives quick and easy installation. features: large size tilt wall mount holds most 46 to 110 flat-panel tvs up to 275lbs/125kgs tilt degree -10 to 0 universal mounting pattern up to vesa 800mm x 600mm solid heavy-gauge cold steel construction perfect your tv placement by sliding left or right with locking mechanism quick and easy installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.