Zoro Homepage

20441 0.37 in. Honda Fuel Connector

  • Mfr # HO709497

  • Zoro # G904040710


product price: $35.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HO709497
Zoro #
G904040710
UPC #
657248331306
Country of Origin
China

Description

Features
  • Precision engineered fuel connectors
  • Connector: hose fitting female
  • Honda Fuel Connector
Specifications
  • Material: Nylon
  • Dimension: 1" H x 3.8" W x 5" L
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.