Common Nail, 1-1/4 in L, Stainless Steel

  • Mfr # HO1817329

  • Zoro # G909217315


product price:  $41.19
/ea

Key Features

Length
1-1/4 in
Material
Stainless Steel
Shank Type
Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO1817329
Zoro #
G909217315
UPC #
769593733893
Country of Origin
China

Dimensions

Length
1-1/4 in

Details

Item
Common Nail
Material
Stainless Steel
Shank Type
Ring

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.