Zoro Homepage

1 in. Steel Blue Wheel Handle 1 pc

  • Mfr # VACHDLX5

  • Zoro # G416293468


product price: $3.79
/ea
Sold in multiples of 5 for $18.95

Key Features

For Use With
Valves, Except Rough Brass
Width
4.35 in
Length
2.85 in
Depth
3.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACHDLX5
Zoro #
G416293468
UPC #
032888880023
Country of Origin
China

Dimensions

Width
4.35 in
Length
2.85 in
Depth
3.05 in

Details

For Use With
Valves, Except Rough Brass

Description

Finish: Blue *Material: Steel *Packaging Type: Bagged *Product Type: Wheel Handle *Sub Brand: *Usage: For Square Stem Valve *Brand Name: Homewerks *End 1 Type: *End 2 Type: *Compatible Valve Type: *End 1 Size: 1 *End 2 Size: *Lead Content: Lead-Free *Length: *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.