
1/2 in. MIP X 3/4 in. MHT Brass Frost-Proof Sillcock
Mfr # VFCNASC15
Zoro # G316292721
product price:Â $26.49
/eaKey Features
Body Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
VFCNASC15
Zoro #
G316292721
UPC #
879420003768
Country of Origin
Taiwan, Province of China
Details
Body Material
Brass
Description
Finish: Chrome Plated *Flow Rate: *Frost-Proof: Yes *Handle Type: Wheel Handle *Length: 8 *Material: Brass *Maximum Pressure: *Maximum Temperature: *Packaging Type: Bagged *Product Type: Frost-Proof Sillcock *Sub Brand: *Turn Type: Multiturn *Usage: For non-potable water applications *Brand Name: Homewerks *End 1 Type: MIP *End 2 Type: MHT *Anti-Siphon: No *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead Content: Leaded *Number in Package: 1
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.