
1/2 in. X 3/4 in. Comp x MHT Brass Boiler Drain Valve
Mfr # VBDSTDD3
Zoro # G416292751
product price: $18.15
/eaKey Features
Body Material - Valves
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBDSTDD3
Zoro #
G416292751
UPC #
879420001894
Country of Origin
China
Details
Body Material - Valves
Brass
Description
Handle Type: Wheel Handle *Material: Brass *Maximum Pressure: 125 *Maximum Temperature: 200 *Packaging Type: Bulk *Product Type: Boiler Drain Valve *Sub Brand: *Usage: Non-Potable Water *Brand Name: Homewerks *End 3 Diameter: *Connection Type: Comp x MHT *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead-Free: No *Number in Package: 1
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.