Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in. X 3/4 in. MIP x MHT Celcon Boiler Drain Valve

  • Mfr # VBDCELF3

  • Zoro # G516292736


product price: $8.59
/ea
Sold in multiples of 2 for $17.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBDCELF3
Zoro #
G516292736
UPC #
879420001993
Country of Origin
Viet Nam

Description

Handle Type: Wheel Handle *Material: Celcon *Maximum Pressure: 150 *Maximum Temperature: 180 *Packaging Type: Bulk *Product Type: Boiler Drain Valve *Sub Brand: *Usage: For non-potable water applications *Brand Name: Homewerks *End 3 Diameter: *Connection Type: MIP x MHT *End 1 Size: 1/2 *End 2 Size: 3/4 *Lead-Free: *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.