Shop HOMEWERKS
Create Account
170-2-114-114 1.25 In. Brass Gate Valve
- Mfr # 122777
- Zoro # G103772603
product price:Â
$
49.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122777
- Zoro #
- G103772603
- UPC #
- 820633982647
- Country of Origin
- China
Description
Features
- Lead Free
- Threaded Gate Valve
- Compact Pattern
- 150 PSI Non-Shock WOG
- Cast Brass Construction
- Cast Iron Handle
- Threaded Ends Comply With ANSI B1.20.
- Size - 1-1/4 in.
- Material - Brass
- Dimension - 3.25 x 3.25 x 4.75 in.
- Item Weight - 1.47 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.