Shop HOMEWERKS
Create Account
225-2-34-34 Threaded Ground Key Stop And Drain Valve; Bronze - 0.75 in.
- Mfr # 122581
- Zoro # G704011989
product price:Â
$
75.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122581
- Zoro #
- G704011989
- UPC #
- 820633988441
- Country of Origin
- Taiwan, Province of China
Description
Features
- Threaded Ground Key Stop and Drain Valve
- Size - 0.75 in.
- Material - Bronze
- Lead Free
- Cap Pattern
- Plated Removable Tee Handle
- Can Be Used With A 0.38 in. Square Key
- Drains Non-Pressure Side Of Line Automatically When Turned Off
- Threaded Ends Comply With Ansi B1.20.1
- Dimension - 4.25 x 2.5 x 1.75 in.
- Item Weight - 0.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.