3/4 In Press X 3/4 In Press Lead Free Brass Ball Valve

  • Mfr # 116-6-34-34
  • Zoro # G824229059
product price: 
$
67.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
116-6-34-34
Zoro #
G824229059
UPC #
820633950097
Country of Origin
United States

Description

The Homewerks Worldwide Lead Free Press Ball Valve is constructed of heavy forged brass and has a lever handle with press connections on both ends. Designed for residential and commercial use in no-lead potable water installations, this valve complies with all lead-free plumbing laws. This valve is installed with commercially available VUS profile crimp tools (available for purchase or rental). The double O-ring press crimp connections have pressure ratings that far exceed comparable push to connect valves. This valve also has excellent corrosion resistance and is fit for many potable water applications. Lead-free construction is suitable for all no-lead potable water applications, in full compliance with all lead-free plumbing standardsFull port, quarter turn design provides a reliable shut off without slowing flow through the pipeDesigned for installation onto type K, L or M rigid copper pipeBoth steel handle and nut covered with an anti-corrosion treatmentCompatible with commercially-available VUS profile crimp toolsDouble O-Ring press connection create a reliable seal that will work under higher pressures than push to connect or PEX systemsCrimp tool installation means less materials used during install - no solder, crimp rings or solvents required. This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm.

Ratings & reviews