Zoro Homepage

5 in. Polystyrene 1/4 in. Stock Tank Float 1 pc

  • Mfr # VACTFPW12

  • Zoro # G816293457


product price: $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

For Use With
Valves, Except Rough Brass
Depth
4.95 in
Length
6.2 in
Width
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VACTFPW12
Zoro #
G816293457
UPC #
820633988519
Country of Origin
Taiwan, Province of China

Dimensions

Depth
4.95 in
Length
6.2 in
Width
6.35 in

Details

For Use With
Valves, Except Rough Brass

Description

Finish: *Material: Polystyrene *Packaging Type: Boxed *Product Type: Stock Tank Float *Sub Brand: *Usage: For float valves *Brand Name: Homewerks *End 1 Type: *End 2 Type: *Compatible Valve Type: Float *End 1 Size: 5 *End 2 Size: 1/4 *Lead Content: *Length: *Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.