Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chr Toilet Paper Roller

  • Mfr # 503 4200CP

  • Zoro # G106875837


product price: $12.19
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Width
10.38 in
Dispenser Depth
3.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503 4200CP
Zoro #
G106875837
UPC #
19442540852
Country of Origin
China

Dimensions

Dispenser Width
10.38 in
Dispenser Depth
3.55 in
Dispenser Height
6.42 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.