Shop HOMEWERKS

Faucet 207403 Boiler Drain 0.5 in. Fip x 0.75 Hose Brass

  • Mfr # 207403
  • Zoro # G904003005

product price: 
$
19.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
207403
Zoro #
G904003005
UPC #
19442524753
Country of Origin
China

Description

Heavy brass construction. Neoprene seal disc. 3/4" hose thread outlet.

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Boiler Drain 0.5 in. Fip x 0.75 Hose Brass
Specifications
  • Dimension: 0.1 x 0.1 x 0.1 in.
  • Weight: 0.43 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.