
HP BN Paper Holder
Mfr # 228236
Zoro # G007985253
product price: $38.79
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
12.2 x 1.97 x 2.88 in
Roll Capacity
Single Roll
Dispenser Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228236
Zoro #
G007985253
UPC #
52088084625
Country of Origin
China
Dimensions
Dispenser Depth
2.88 in
Dispenser Height
1.97 in
Dispenser Width
12.2 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
12.2 x 1.97 x 2.88 in
Roll Capacity
Single Roll
Dispenser Material
Brass
Color
Brushed Nickel
Description
HomePointe, Brushed Nickel Paper Holder, Brass Base, Zinc Post, Steel Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.