
HP BN Toil Paper Holder
Mfr # 109727
Zoro # G208213346
product price: $23.89
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
8.38 x 3.63 x 2.5 in
Roll Capacity
Single Roll
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109727
Zoro #
G208213346
UPC #
52088115794
Country of Origin
China
Dimensions
Dispenser Width
8.38 in
Dispenser Depth
3.63 in
Dispenser Height
2.5 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
8.38 x 3.63 x 2.5 in
Roll Capacity
Single Roll
Color
Brushed Nickel
Description
HomePointe, Brushed Nickel, Basic Toilet Paper Holder, Brass Base, Zinc Post, Aluminum Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.