Zoro Homepage

HP BRZ ToilPaper Holder

  • Mfr # 231172

  • Zoro # G107985573


product price: $34.75
/ea

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Dispenser Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231172
Zoro #
G107985573
UPC #
52088086469
Country of Origin
China

Dimensions

Dispenser Depth
3.31 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Bronze
Dispenser Configuration
3.31 in
Dispenser Material
Bronze

Description

HomePointe, Brushed Bronze, Vintage Toilet Paper Holder, Brass Base, Zinc Post, Brass Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.