Zoro Homepage

HP CHR Paper Holder

  • Mfr # 228237

  • Zoro # G207985343


product price: $27.29
/ea
Sold in multiples of 6 for $163.74

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
16.625 x 6.91 x 3.13 in
Roll Capacity
Single Roll
Dispenser Material
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
228237
Zoro #
G207985343
UPC #
52088084632
Country of Origin
China

Dimensions

Dispenser Height
16.625 in
Dispenser Depth
3.13 in
Dispenser Width
6.91 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
16.625 x 6.91 x 3.13 in
Roll Capacity
Single Roll
Dispenser Material
Chrome
Color
Brass

Description

HomePointe, Chrome, Paper Holder, Brass Base, Zinc Post, Steel Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.