Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP CHR ToilPaper Holder

  • Mfr # 231182

  • Zoro # G007985277


product price: $26.55
/ea
Sold in multiples of 6 for $159.30

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Height
2.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231182
Zoro #
G007985277
UPC #
52088086551
Country of Origin
China

Dimensions

Dispenser Height
2.19 in
Dispenser Depth
6.75 in
Dispenser Width
14.19 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Chrome
Dispenser Material
Chrome
Dispenser Configuration
14.19 x 6.75 x 2.19 in

Description

HomePointe, Chrome, Rounded Toilet Paper Holder, Brass Base, Zinc Post, Aluminum Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.