Zoro Homepage

HP CHR ToilPaper Holder

  • Mfr # 231189

  • Zoro # G107985399


product price: $25.89
/ea
Sold in multiples of 6 for $155.34

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Depth
7 in
Dispenser Height
16.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231189
Zoro #
G107985399
UPC #
52088086612
Country of Origin
China

Dimensions

Dispenser Depth
7 in
Dispenser Height
16.625 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Dispenser Material
Chrome
Color
Chrome
Dispenser Configuration
16.625 x 7 in

Description

HomePointe, Chrome, Vintage Toilet Paper Holder, Brass Base, Zinc Post, Brass Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.