
HP CHR ToilPaper Holder
Mfr # 231199
Zoro # G707985331
product price: $19.95
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.688 x 8.15 x 5.63 in
Roll Capacity
Single Roll
Dispenser Material
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231199
Zoro #
G707985331
UPC #
52088086711
Country of Origin
China
Dimensions
Dispenser Height
7.688 in
Dispenser Depth
8.15 in
Dispenser Width
5.63 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.688 x 8.15 x 5.63 in
Roll Capacity
Single Roll
Dispenser Material
Chrome
Color
Chrome
Description
HomePointe, Chrome, Basic Toilet Paper Holder, Brass Base, Zinc Post, Aluminum Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.