
HP MB Toil Paper Holder
Mfr # 109722
Zoro # G508276683
product price: $42.75
/eaKey Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 2 x 1.8 in
Roll Capacity
Single Roll
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109722
Zoro #
G508276683
UPC #
52088115749
Country of Origin
China
Dimensions
Dispenser Height
7 in
Dispenser Width
1.8 in
Dispenser Depth
2 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 2 x 1.8 in
Roll Capacity
Single Roll
Color
Black
Finish
Matte Black
Description
HomePointe, Matte Black, Vintage Toilet Paper Holder, Brass Base, Zinc Post, Brass Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.