
HP NI Toil Paper Holder
Mfr # 231177
Zoro # G207985411
product price: $38.69
/eaSold in multiples of 6 for $232.14
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.62 x 6.25 x 4 in
Roll Capacity
Single Roll
Color
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231177
Zoro #
G207985411
UPC #
52088086506
Country of Origin
China
Dimensions
Dispenser Width
6.25 in
Dispenser Depth
4 in
Dispenser Height
7.62 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7.62 x 6.25 x 4 in
Roll Capacity
Single Roll
Color
Brushed Nickel
Description
HomePointe, PVD Brushed Nickel, Rounded Toilet Paper Holder, Brass Base, Zinc Post, Aluminum Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.