Zoro Homepage

HP NI ToilPaper Holder

  • Mfr # 231194

  • Zoro # G707985478


product price: $31.79
/ea
Sold in multiples of 6 for $190.74

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Dispenser Height
5.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231194
Zoro #
G707985478
UPC #
52088086667
Country of Origin
China

Dimensions

Dispenser Height
5.125 in
Dispenser Width
10.38 in
Dispenser Depth
4.35 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Brushed Nickel
Dispenser Configuration
10.38 x 5.125 x 4.35 in

Description

HomePointe, PVD Brushed Nickel, Vintage Toilet Paper Holder, Brass Base, Zinc Post, Brass Tube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.