
HPWHT ToilPaper Holder
Mfr # 228792
Zoro # G107985337
product price: $21.85
/eaSold in multiples of 6 for $131.10
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 2.3 in
Roll Capacity
Single Roll
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
228792
Zoro #
G107985337
UPC #
52088084700
Country of Origin
China
Dimensions
Dispenser Height
2.3 in
Dispenser Depth
7 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Dispenser Configuration
7 x 2.3 in
Roll Capacity
Single Roll
Color
White
Description
HomePointe, White, Basic Toilet Paper Holder, Brass Base, Zinc Post, Aluminum Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.