Zoro Homepage

One Handle Chrome Kitchen Faucet

  • Mfr # 3210-150CHBCZ

  • Zoro # G316292769


product price: $51.79
/ea

Key Features

Depth
2.2 in
Overall Width
6.15 in
Typical Application
Faucets
Overall Length
4.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3210-150CHBCZ
Zoro #
G316292769
UPC #
820633956297
Country of Origin
China

Dimensions

Depth
2.2 in
Overall Width
6.15 in
Overall Length
4.55 in

Details

Typical Application
Faucets

Description

Finish: Chrome *Flow Rate: 1.2 *Handle Type: Knob *Number of Faucet Handles: One Handle *Number of Installation Holes Required: 1 *On Center Measurement: Adjustable *Packaging Type: Boxed *Product Type: Kitchen Faucet *Side Sprayer Included: No *Soap Dispenser Included: No *Spout Reach: *Spout Type: Low Arc *Style: *Adjustable Flow Rate: No *Sub Brand: *Supply Lines Included: No *Valve Material: Ceramic *Homewerks *No *ADA Compliant: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.