Shop HOMEWERKS
Create Account
Swing Check Valve, Brass, 1/2 in Pipe Size
- Mfr # 122604
- Zoro # G703772980
product price:Â
$
34.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122604
- Zoro #
- G703772980
- UPC #
- 820633982814
- Country of Origin
- China
Description
The HOMEWERKS 122604 240-2-12-12 is a 1/2 in. brass swing check valve with threaded ends. It is intended for one-way flow applications. The brass body and lead-free construction are for general water applications where these specifications are required.
Key Features:
- Swing check valve: Intended for one-way flow through the valve.
- Size: 1/2 in.
- Material: Brass
- Connection type: Threaded ends
- Pressure rating: 150 PSI non-shock WOG
- Thread standard: ANSI B1.20.1
- Lead-free construction
- Dimensions: 4.75 x 3.25 x 1.5 in.
- Item weight: 0.45 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.