
Two Handle Chrome Kitchen Faucet
Mfr # 3190-43-CH-BC-Z
Zoro # G916292770
product price: $98.79
/ea
Free Shipping & Returns
Key Features
Overall Length
13.25 in
Depth
5.25 in
Overall Width
2.6 in
Typical Application
Faucets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3190-43-CH-BC-Z
Zoro #
G916292770
UPC #
820633957782
Country of Origin
China
Dimensions
Overall Length
13.25 in
Depth
5.25 in
Overall Width
2.6 in
Details
Typical Application
Faucets
Description
Finish: Chrome *Flow Rate: 1.8 *Handle Type: Lever *Number of Faucet Handles: Two Handle *Number of Installation Holes Required: 2 *On Center Measurement: Adjustable *Packaging Type: Boxed *Product Type: Kitchen Faucet *Side Sprayer Included: No *Soap Dispenser Included: No *Spout Reach: 8 *Spout Type: Low Arc *Style: *Adjustable Flow Rate: No *Sub Brand: *Supply Lines Included: No *Valve Material: Ceramic *Homewerks *No *ADA Compliant: No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.