VHBCELF4B Celcon Standard Pattern Hose Bibb - 0.75 in.
- Mfr # 117286
- Zoro # G404040081
product price:Â
$
23.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 117286
- Zoro #
- G404040081
- UPC #
- 879420002075
- Country of Origin
- China
Description
Features
- Threaded Standard Pattern Hose Bibb - 0.75 in.
- No Kink Pattern
- Hose Thread Outlet - 0.75 in.
- Up To 150 PSI Between -20 and 180 Degree Fahrenheit
- Complies With ANSI B2.1 and B2.4
- Not For Use With Compressed Air
- Dimension - 4.25 x 1.5 x 4 in.
- Item Weight - 0.15 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.