VRDAGSN6B 1.25 In. Bronze Steam Valve

  • Mfr # 438051
  • Zoro # G604000373
product price: 
$
92.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
438051
Zoro #
G604000373
UPC #
879420002648
Country of Origin
Indonesia

Description

Features
  • Radiator Steam Valve
  • For Low Pressure Steam Or Circulated Hot Water
  • Rated For 15 PSI WSP
  • 60 PSI Non-Shock Hot Water
  • Adjustable Packing
  • Rising Stem
  • Heat Resistant Hand Wheel.
  • Size - 1-1/4 in.
  • Finish - Bronze
  • Dimension - 5 x 4.5 x 2.5 in.
  • Item Weight - 2.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews