Shop HOMEWERKS

Worldwide 206202 0.5 in. PVC Threaded Union

  • Mfr # 206202
  • Zoro # G803772781

product price: 
$
14.85
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
206202
Zoro #
G803772781
UPC #
820633976226
Country of Origin
China

Description

Features
  • 1/2" PVC threaded union, sch 40 fpt x fpt used to join lengths of pipe together
  • Connects cold water pipes with solvent weld connections
  • Rated at 150 psi at 73 degree complies with ansi b2.1. rated at 150 psi at 73 degree fahrenheit
  • Complies with astm d2466
Specifications
  • Size: 0.5 in.
  • Weight: 0.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.