Worldwide 228787 24 in. Home Pointe Basic Towel Bar; White
- Mfr # 228787
- Zoro # G503900651
product price:Â
$
68.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 228787
- Zoro #
- G503900651
- UPC #
- 52088084694
- Country of Origin
- China
Description
Browse our wide selection of small and big bathroom accessories appliances designed keeping quality and reliability in mind. These bathroom appliances are easy to use and make your everyday life much convenient and comfortable.
Features- Brass base
- Zinc post
- Aluminum tube
- Color: White
- Size: 24"
- Weight: 7.9 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.