This item is Discontinued.

Hon 10500 Series Single Full-Height Pedestal Desk, Left: Box/Box/File, 72x36x29.5 in., Kingswood Walnut H105896L.LKI1LKI1

10500 Series Single Full-Height Pedestal Desk, Left: Box/Box/File, 72x36x29.5 in., Kingswood Walnut (Discontinued)

  • Mfr # H105896L.LKI1LKI1
  • Zoro # G712922086
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
H105896L.LKI1LKI1
Zoro #
G712922086
UPC #
194446170905
Country of Origin
United States

Dimensions

Overall Width
72 in
Overall Depth
36 in
Work Surface Depth
36 in
Max. Panel Thickness (In.)
1 in
Work Surface Width
72 in
Overall Height Maximum
29.5 in

Details

Color
Kingswood Walnut
Number of Drawers
3
Number of Casters
(4) Leveling Glides
Features
Full-Height PedestalsBox/Box/File drawer format on left.
Work Surface Material
Particleboard; Thermal Fused Laminate (TFL)
Base Material
Particleboard; Thermal Fused Laminate (TFL)
Shelf Type
Left: Box/Box/File
Shape
Rectangular
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; Meets or Exceeds ISTA Standards; SCS Indoor Advantage Certified
Edge Detail Profile
Square
Pedestal Types
Hanging: Full-Height

Description

Hard-working, good-looking and built to survive a lifetime of overtime. Premium, multi-ply laminate stands up to scratches, spills, stains and even boiling liquids. Drawers glide on steel ball-bearings for years of smooth, reliable performance. Built-in hang-rails within file drawers accept hanging file folders. All drawers lock using the same key—lock core can be changed quickly and easily as security needs arise. Leveling glides compensate for uneven floors.


  • Hard-working, good-looking and built to survive a lifetime of overtime.
  • Premium, multi-ply laminate—resistant to scratches, liquids, stains and heat.
  • Ball-bearing drawer suspension system for years of smooth, reliable performance.
  • Built-in hang-rails within file drawers to accept hanging file folders.
  • HON® "One Key" core removable locks for quick and easy re-keying.
  • Leveling glides to compensate for uneven flooring.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.