This item is Discontinued.

No Product Image Available

42" W, 29.5" H, Harvest, Woodgrain Laminate (Discontinued)

  • Mfr # H107398.CC
  • Zoro # G4524962
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H107398.CC
Zoro #
G4524962
UPC #
20459921565
Country of Origin
United States

Dimensions

Overall Width
42"
Overall Height
29.5"
Depth
20"
Thickness
1.13"

Details

Color
Harvest
Material
Woodgrain Laminate
Weight
56 lbs
Series
HON 10700 Series
Edge Type
Rounded Corner; Waterfall Edge
For Use With
HONĀ® 10700 Series Single Pedestal Desk, Desk Shell, Peninsula, Single Pedestal Credenza, Credenza Shell and Corner Unit
Standards
Level 2 Certified; Meets or Exceeds ANSI/BIFMA Standards; SCS Indoor Advantage Certified

Description

A modular management solution that combines stylish profiles and elegant accents with top-grade fit and finish. High-pressure laminate top resists marking. Two cord management grommets in top and one cord pass through grommet in modesty panel. Connects Single Pedestal Desk, Desk Shell or Peninsula to Single Pedestal Credenza, Credenza Shell or Corner Unit to form a "U" workstation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.