Zoro Homepage

15 in W 2 Drawer Pedestal, Simply White

  • Mfr # HONPLPMBFLP1

  • Zoro # G001846833


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Simply White
Height
20 in
Number of Drawers
2
Width
15 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HONPLPMBFLP1
Zoro #
G001846833
UPC #
194966437083
Country of Origin
China

Dimensions

Height
20 in
Width
15 in
Depth
20 in

Details

Color
Simply White
Number of Drawers
2
Item
Pedestal
Features
Stain Resistant, Durable, Scratch Resistant, Spill Resistant
Application
File Storage, Document
Drawer Type
Box, File

Description

This 15" wide mobile pedestal is part of the HON Mod Desk Collection that delivers simplicity and adaptability to enhance your productivity. The contemporary design feels perfectly at home in either a private office or an open floor plan. Mobile pedestal increases the storage capacity of your Mod workstation. One box drawer holds office supplies and personal items, and one file drawer organizes paperwork. File drawer is equipped with standard hangrails to hold either letter-size or legal-size hanging files. Drawers open fully to give easy access to all contents. Steel ball-bearing drawer suspensions operate easily and quietly. Four durable casters enable easy movement throughout the work space. Durable, Slate Teak laminate is scratch-resistant, spill-resistant and stain-resistant. Slate Teak matches other Mod elements (sold separately) so you can create an office suite to fit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.